Skip Content
HANGING MAGNETIC SWEEPER,426 LB,48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGING MAGNETIC SWEEPER,426 LB,48

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NM99
  • Mfr. Model # 9NM99
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.65 lbs

Technical Specs

  • Features 48" Sweeping Width
  • Item Hanging Magnetic Sweeper
  • Includes Eyebolts
  • Type Hanging
  • Pull Capacity 426 lb.
  • Material Steel
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list