Skip Content
HANGING FILE ORGANIZER,LETTER,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANGING FILE ORGANIZER,LETTER,GREEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LJX1
  • Mfr. Model # 2LJX1
  • UNSPSC # 44122017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Green
  • Material Polypropylene and Paper
  • Height 13"
  • Item Hanging File Organizer
  • Sheet Size 8-1/2 x 11"
  • Expanded Width 2"
  • Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list