Skip Content
HANGER TAGS EVACUATED GLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER TAGS EVACUATED GLOW

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTAD201
  • Mfr. Model # TAD201
  • UNSPSC # 55121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Door Knob Hanger Tag
  • Height 9"
  • Width 4"
  • Material Glow-In-The-Dark Plastic
  • Legend Evacuated
  • Legend/Background Color Black/Yellow
  • Reverse Side Legend Evacuated
  • Shape Rectangle
  • Language English
  • Legend Color Black
  • Legend Style Text
  • Background Color Yellow
  • Tag Subject Emergency Response

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list