Skip Content
HANGER,REPLACEMENT,ZINC,4 WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER,REPLACEMENT,ZINC,4 WHEELS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBL8
  • Mfr. Model # 1RBL8
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Zinc
  • Height (In.) 2-3/8
  • Item Replacement Door Hanger
  • Length (In.) 3-23/32
  • Max. Wheel Dia. (In.) 1
  • Material Steel
  • Width (In.) 1-1/16
  • Number of Wheels 4
  • Package Quantity 1
  • Hardware Not Included
  • Max. Weight (Lb.) 150
  • Bearings Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list