Skip Content
HANGER REMOVAL PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER REMOVAL PLIERS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MUE8
  • Mfr. Model # 1MUE8
  • UNSPSC # 27112117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Application Removal of Rubber Exhaust System Hangers
  • For Use With All Exhaust Pipes
  • Includes -
  • Length (In.) 11
  • Item Hanger Removal Pliers
  • Pipe Size (In.) -
  • Type Exhaust
  • Hex Size -
  • Dia. Range (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list