HANGER,DOOR,TRACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANGER,DOOR,TRACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE62
  • Mfr. Model # 4PE62
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Finish Bright Zinc
  • Height (In.) 8-3/4
  • For Use With Doors Weighing Up to 450 lbs.
  • Item Heavy-Duty Apron Bracket
  • Includes Hardware
  • Material Steel
  • Length (In.) 4-5/8
  • Package Quantity 1
  • Type Sliding Door Box Rail
  • Width (In.) 2-3/8
  • Max. Wheel Dia. (In.) 2-1/8
  • Bearings Ball
  • Construction Steel
  • Hardware Included
  • Max. Weight (Lb.) 600
  • Number of Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list