Skip Content
HANGER,CONDUIT,EMT 1 1/4 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER,CONDUIT,EMT 1 1/4 IN,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3KF49
  • Mfr. Model # 3KF49
  • UNSPSC # 39121701
  • CATALOGUE PAGE # 1334
  • Shipping Weight 10.3 lbs

Product Details

Conduit hanger with bolt, 1-1/4 inch EMT size, pkg. qty. 100.

Technical Specs

  • Item Conduit and Pipe Hanger
  • Finish None
  • Length 2.9"
  • For Use With Rigid/IMC Conduit
  • Width 0.9"
  • Material Steel
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 1-1/4"
  • Steel Thickness 0.05"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list