HANGER,CONDUIT,1 1/2 IN,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HANGER,CONDUIT,1 1/2 IN,PK100

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KF51
  • Mfr. Model # 3KF51
  • UNSPSC # 39121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.6 lbs

Technical Specs

  • Item Conduit and Pipe Hanger
  • For Use With Conduits, Pipes, Cables
  • Finish Zinc Plated
  • Length 3.4"
  • Material Steel
  • Width 1.0"
  • Nominal Conduit/Pipe 1-1/2"
  • Sub-Category Conduit and Cable Hangers
  • Steel Thickness 0.07"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list