Skip Content
HANGER, CABLE TO ROD 42374 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HANGER, CABLE TO ROD 42374

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBCH21W2
  • Mfr. Model # BCH21W2
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item J-Hook
  • Description/Special Features Bat Wing Assembly
  • Colour Silver
  • Mounting Type #12 to 1/4" Drop Wire, Plan and Threaded Rod
  • Standards TIA/EIA 569 Compliant, UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list