HANGER BOX/CONDUIT W/STUD 1/2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANGER BOX/CONDUIT W/STUD 1/2-3/4

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG812S18S
  • Mfr. Model # BG812S18S
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.37 lbs

Product Details

Box and conduit hanger, with stud. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit using 1/4 inch-20 X 9/16 inch long threaded stud. Standards

Technical Specs

  • Item Combination Support Bar with 1/4" Threaded Stud
  • Finish Zinc Phosphate
  • For Use With 4" Square Boxes
  • Material Steel
  • Nominal Conduit/Pipe 1/2", 3/4"
  • Sub-Category Conduit and Cable Hangers
  • Standards UL/CUL
  • Mounting Type With Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list