Skip Content
HANGER BOX/CONDUIT HMER ON 1/2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER BOX/CONDUIT HMER ON 1/2-3/4

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG812S18U24
  • Mfr. Model # BG812S18U24
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.33 lbs

Product Details

Box and conduit hanger, hammer on. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit from 1/8 to 1/4 inch flange. Standards UL/CUL.

Technical Specs

  • Item Combination Support Bar with Hammer-on Beam Clamp for 1/8" to 1/4" Flange
  • Finish Zinc Phosphate
  • For Use With 4" Square Boxes
  • Material Steel
  • Mounting Type Hammer On
  • Flange Thickness 1/8" - 1/4"
  • Standards UL/CUL
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 1/2", 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list