Skip Content
HANGER BOX/CONDUIT BAT WING 1/2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER BOX/CONDUIT BAT WING 1/2-3/4

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBG812S18W2
  • Mfr. Model # BG812S18W2
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.36 lbs

Product Details

Box and conduit hanger, bat wing. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit from #12 drop wire through 1/4 inch rod. Standards UL/CUL.

Technical Specs

  • Item Combination Support Bar with Hammer-on Beam Clamp for #12 Wire - 1/4" Rod
  • Finish Zinc Phosphate
  • For Use With 4" Square Boxes
  • Material Steel
  • Description/Special Features Bat Wing
  • Nominal Conduit/Pipe 1/2", 3/4"
  • Mounting Type 1/4" Rod Size
  • Standards UL/CUL
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list