Skip Content
HANGER BOLTS,WOOD ROOF,12PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HANGER BOLTS,WOOD ROOF,12PK

MOUNTING SYSTEMS INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J623
  • Mfr. Model # 32J623
  • UNSPSC # 60104701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • Depth 7"
  • For Use With Various Roofs with Wood Rafters
  • Height 5"
  • Item Hanger Bolts w/Rail Attachment
  • Weight 6.67
  • Width 10"
  • Includes Washer and Rail Attachment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list