Skip Content
HANGER 160B2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANGER 160B2

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW7-6100
  • Mfr. Model # 7-6100
  • UNSPSC # 23171603
  • CATALOGUE PAGE # 1113
  • Shipping Weight 11.5 lbs

Product Details

Hanger 160B2 is for use in 333 track: Wheels: 2-7/8 inches with single flange, grey iron 3-3/16 inches diameter: Bearings: hardened: Frame: formed steel, hardened and zinc plated: Door Thickness: 2-1/4 inches to 3-1/2 inches.

Technical Specs

  • Item Hanger
  • Max. Wheel Dia. (In.) 2-7/8"
  • Max. Weight (Lb.) 1000 lbs.
  • Colour Black
  • Finish Frame, Pendant Zinc Plated, Wheel and Apron Black Enamel
  • For Use With 160 B 2
  • Includes 12 Flat head stove bolts 3/8" dia. x 4"
  • Length (In.) 11-3/8"
  • Material Steel
  • Bearings Ball
  • Width (In.) 4"
  • Construction Steel
  • Type Box Track

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list