HANGER 1-1/4 IN SPLIT RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HANGER 1-1/4 IN SPLIT RING

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVD7
  • Mfr. Model # 1RVD7
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Split Ring Hanger
  • Length (In.) 2-3/8
  • Width (In.) 1/2
  • Max. Load (Lb.) 180
  • Pipe Size (In.) 1-1/4
  • Type Stand Off
  • Description/Special Features Recommended For Suspension Of Stationary Non Insulated Pipe Lines
  • Rod Size 3/8"
  • Standards Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
  • Thread Size (In.) 8-Mar
  • Material Electro-Galvanized Cast Iron
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list