close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
HANGER 021
- Item # RCW7-6087
- Mfr. Model # 7-6087
- UNSPSC # 23171603
- CATALOGUE PAGE # 1112
- Shipping Weight 1.5 lbs
Product Details
Hanger 021 is for use in No. 31 track. Wheels: 2-1/8 inches of formed steel: Bearings: cold rolled steel, rollers: Apron: hinge apron, formed steel, 4-3/4 inches long x 1-7/8 inches wide: Door Thickness: 1-3/4 inches.
Technical Specs
- Item Hanger
- Package Quantity 10
- Finish Wheels Satin Coat Steel
- Bearings Cold Rolled Steel, Rollers
- Material Formed Steel
Compliance and Restrictions
-
None