Skip Content
HANG-ON SIDE UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HANG-ON SIDE UNIT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT441535-9BK-SC
  • Mfr. Model # 441535-9BK-SC
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.5 lbs

Technical Specs

  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Colour Black
  • Depth 18"
  • Finish High Gloss
  • For Use With 440 Series Workstations
  • Includes Drawer Liners
  • Height 35"
  • Item Side Cabinet
  • Material Steel
  • Width 15"
  • Load Rating 450 lb.
  • Configuration (6) 11-1/8W x 16-1/18D x 1-7/8H, (2) 11-1/8W x 16-1/8D x 3-15/16H, (1) 11-1/8W x 16-1/8D x 8-1/16H
  • Locking System Tubular Key High Security Lock
  • Series 440
  • Number of Drawers 9
  • Storage Capacity 4837 cu. in.
  • Drawer Capacity 100 lb.
  • Drawer Slides Ball Bearing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List