Skip Content
HANDWHEEL,0.625,6.3,FOLD AWAY HANDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDWHEEL,0.625,6.3,FOLD AWAY HANDL

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DDP3
  • Mfr. Model # 3DDP3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Finish Matte Black
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Item Handwheel
  • Material Thermoplastic
  • Tap Type (In.) -
  • Style Fold Away Handle
  • Type -
  • Knob Type Novo Grip
  • Bore 0.625"
  • Overall Length -
  • Standards -
  • Diameter 6.3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list