Skip Content
HANDWHEEL,0.375,3.15,REVOLVING HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HANDWHEEL,0.375,3.15,REVOLVING HAND

KIPP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DDK9
  • Mfr. Model # 3DDK9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Matte Black
  • Fits Hand Wheel Dia. (In.) -
  • Includes -
  • Item Handwheel
  • Material Thermoplastic
  • Style Revolving Handle
  • Tap Type (In.) -
  • Type -
  • Knob Type Novo Grip
  • Overall Length -
  • Standards -
  • Diameter 3.15"
  • Bore 0.375"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list