HANDWASH STATION SNGL USE MBILE PRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDWASH STATION SNGL USE MBILE PRT

POLYJOHN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYJGRNG-PSW1-1000
  • Mfr. Model # GRNG-PSW1-1000
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1733
  • Shipping Weight 60.0 lbs

Product Details

Handwash station, single use. Mobile. 1 bowl. This portable sink is easy to maneuver and operate. With amenities available such as soap and towel dispensers, this handy unit is ideal for tight and hard to access areas.

Technical Specs

  • Colour Dark Granite
  • Includes Soap and Towel Dispenser
  • Item Portable Wash Station
  • Number of Stations 1
  • Mounting Type Floor
  • Overall Height 62"
  • Overall Length 18"
  • Body Material Linear Low Density Polyethylene
  • Overall Width 18"
  • ADA Compliant No
  • Back Splash No
  • Bowl Depth 4-1/2"
  • Bowl Shape Rectangular
  • Side Splash No
  • Bowl Size 15" x 6-1/2"
  • Flow Rate 0.02 gpm
  • Manufacturers Warranty Length 1 yr.
  • With Faucet / Without Faucet Without Faucet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list