Skip Content
HANDWASH STATION DIR.CON 2 PER PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDWASH STATION DIR.CON 2 PER PORT

POLYJOHN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYJGRNG-SK3-3000
  • Mfr. Model # GRNG-SK3-3000
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1733
  • Shipping Weight 85.0 lbs

Product Details

Applause(TM) handwash station, 2 person, direct connect. Free standing units. Convenient handwashing anywhere. Made of linear low density polyethylene.

Technical Specs

  • Includes Soap and Towel Dispenser, Float Valve and Garden Hose Connection
  • Number of Stations 2
  • Item Handwash Station, 2 Person, Direct Connect
  • Colour Dark Granite
  • Body Material Linear Low Density Polyethylene
  • Mounting Type Floor
  • Overall Height 47-1/2"
  • Overall Length 50-1/2"
  • Overall Width 21-2/3"
  • ADA Compliant No
  • Back Splash No
  • Bowl Size 15-3/4" x 8-1/2"
  • Drain Opening 1"
  • Side Splash No
  • Bowl Shape Double
  • Bowl Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list