Skip Content
HANDWASH SINK WITH WALL BRACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDWASH SINK WITH WALL BRACKET

ADVANCE TABCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11U397
  • Mfr. Model # 11U397
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • Gauge 20
  • Number of Holes 2
  • Item Handwashing Sink
  • Includes Splash Mounted Faucet, Basket Drain, Wall Bracket
  • Mounting Type Wall
  • Standards NSF
  • ADA Compliant No
  • Back Splash 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list