Skip Content
HANDWASH SINK ,20GA,SINGLE,SS,WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDWASH SINK ,20GA,SINGLE,SS,WALL

ADVANCE TABCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LMR4
  • Mfr. Model # 3LMR4
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.13 lbs

Technical Specs

  • Includes Splash Mounted Faucet, Over-Flow Lever Drain
  • Gauge 20
  • Item Handwash Sink
  • Mounting Type Wall
  • Number of Holes 2
  • Standards NSF
  • ADA Compliant No
  • Back Splash 8"
  • Side Splash No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list