Skip Content
HANDWASH LUXURY CX 1500ML 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDWASH LUXURY CX 1500ML 2/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8561-02
  • Mfr. Model # 8561-02
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1728
  • Shipping Weight 8.0 lbs

Product Details

GOLO Luxury Foam Handwash. Pre-lathered for a convenience. Translucent pink colour and cranberry fragrance.

Technical Specs

  • Item GOJO(R) Luxury Foam Hand Wash
  • Size 2 x 1,500 mL
  • Uses Dispenser 8500-01, 8530-011, 8520-01
  • Green Certification or Other Recognition ECOLOGO Certified
  • Colour Pink
  • Fragrance Cranberry

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list