HANDWASH ANTIBACTERIAL 1500ML 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDWASH ANTIBACTERIAL 1500ML 2/CA

GOJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOJ8562-00CAN00
  • Mfr. Model # 8562-00CAN00
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1728
  • Shipping Weight 4.0 lbs

Product Details

CX(TM) antibacterial luxury foam hand wash counter mount refill, 1,500 mL. 2 per case. Requires refilling half as often, saving time and money. ADA compliant, one-hand push operation.

Technical Specs

  • Uses Dispenser 8500-01, 8530-011, 8520-01
  • Size 2 x 1,500 mL
  • Item GOJO(R) Antibacterial Luxury Foam Hand Wash
  • Hygiene Form Foam
  • Hygiene Properties Antibacterial
  • Hygiene Series GOJO

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list