!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDSAW LONG (20IN) IRWIN UNIVERSAL

HANDSAW LONG (20IN) IRWIN UNIVERSAL

IRWIN

HANDSAW LONG (20IN) IRWIN UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDSAW LONG (20IN) IRWIN UNIVERSAL

HANDSAW LONG (20IN) IRWIN UNIVERSAL

IRWIN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRW1773468
  • Mfr. Model # 1773468
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Product Details

Saws, Carpenter's Saws, Universal Hand Saws, Patented Universal Triple Ground Tooth, Cuts Most Building Materials, 11 Points Per Inch, Patented Handle-To-Blade Relationship, Best in Class Comfort Grip, Soft Blend Finger Rest, Length (in.) 20.

Technical Specs

  • Item 20" IRWIN(R) Universal Handsaw
  • Handle Material High Density Resin
  • Blade Length 20"
  • Teeth per Inch 11

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list