HANDRAILING PLASTIC SECTION WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDRAILING PLASTIC SECTION WHITE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPHRW
  • Mfr. Model # PHRW
  • UNSPSC # 30103100
  • CATALOGUE PAGE # 2126
  • Shipping Weight 63.0 lbs

Product Details

Barrier ends include connectors for interlocking multiple units end-to-end.Base feet are filled with sand for weight ballast and are not removable but can be rotated 90 degree for storage. Made from HDPE with a UV Stabilizer for longer life.

Technical Specs

  • Colour White
  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Includes Reflective Red Tape
  • Item Plastic Interlocking Barrier
  • Overall Height 40"
  • Mounting Plate Dimensions 3-1/2" x 15"
  • Overall Length 64"
  • Top Rail Height 40"