HANDPAD 6X9 S/C V-FINE 20/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDPAD 6X9 S/C V-FINE 20/BX

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN85100
  • Mfr. Model # 85100
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Gray
  • Item Sanding Hand Pad
  • Length 9"
  • Width 6"
  • Grade Very Fine
  • Abrasive Material Silicon Carbide
  • Function Removing rust and oxidation, Blending around welds, Cleaning glass molds, Satin Finishing
  • Series 851
  • Grit 240 - 360
  • Abrasive Type Non-Woven

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list