HANDLES TORCH/CUT ATT 100FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLES TORCH/CUT ATT 100FC

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0382-0032
  • Mfr. Model # 0382-0032
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 763
  • Shipping Weight 1.3 lbs

Product Details

Series 100FC torch handle, model 100FC, VanGuard medium-duty, hose connection, all gases used, 14 oz., length 8-1/2 inches.

Technical Specs

  • Item Medium Duty Torch Handle
  • Length (In.) 8-1/2"
  • Series 100FC
  • Features Built-in Flashback Arrestors - on Most Models, Built-in Reverse Flow Check Valves, Works With All Fuel Gases
  • Gas Service All

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list