Skip Content
HANDLES CARRY UNPRINTED 1-3/8INX23I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HANDLES CARRY UNPRINTED 1-3/8INX23I

SCOTCHPAD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8328-1-3/8X23X6
  • Mfr. Model # 8328-1-3/8X23X6
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Product Details

Carry handles. 25 pre-cut tape strips. Adhesive at each end of strip bonds securely to sides of a package, creating adhesive-free loop for carrying up to 30 pounds. Handle is white paper protected by the clear film backing. Size: 1-3/8 x 23.

Technical Specs

  • Capacity 30 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list