Skip Content
HANDLE WOOD THREAD 54X15/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE WOOD THREAD 54X15/16IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG52504
  • Mfr. Model # 52504
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 0.96 lbs

Product Details

Wood broom handle, 54 inches. Threaded tip.

Technical Specs

  • Dia. 15/16"
  • Length 54"
  • Item Wooden Handle
  • Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list