Skip Content
HANDLE WOOD TAPERED WDW 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE WOOD TAPERED WDW 72IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG2515
  • Mfr. Model # 2515
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 1.3 lbs

Product Details

Tapered wood window handle, 72 inches x 15/16 inches. Tapered hardwood handle is for use with window brush products.

Technical Specs

  • Dia. 15/16"
  • Material Wood
  • Item Wooden Handle
  • Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list