Skip Content
HANDLE WOOD NYLON THREAD 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE WOOD NYLON THREAD 54IN

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG2554
  • Mfr. Model # 2554
  • UNSPSC # 47131609
  • CATALOGUE PAGE # 1673
  • Shipping Weight 1.0 lbs

Product Details

Wood broom handle with nylon tip, 54 inches.

Technical Specs

  • Dia. 15/16"
  • Item Wooden Handle
  • Length 54"
  • Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list