Skip Content
HANDLE,WOOD,NATURAL,5 FT. IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE,WOOD,NATURAL,5 FT. IN. L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4GU69
  • Mfr. Model # 4GU69
  • UNSPSC # 47131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.87 lbs

Technical Specs

  • Colour Natural
  • Includes Metal Attachment for Bolt on Brace
  • Dia. 1-1/8"
  • For Use With Contractor Brooms 4GU67, 4GU68
  • Item Handle
  • Length 5 ft.
  • Material Wood
  • Broom Handle Tip Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list