HANDLE VICTOR WH411 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE VICTOR WH411

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0382-0355
  • Mfr. Model # 0382-0355
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 762
  • Shipping Weight 1.45 lbs

Product Details

The 400 Series torch handle has been designed with the operator in mind. Handle is made of a special designed alloy material which gives three times the tensile strength of brass. Ergonomic, textured and precision contoured handle is designed to reduce operator fatigue and provide a better grip.

Technical Specs

  • Application Cutting
  • Length (In.) 8
  • Item Heavy Duty Welding Handle
  • Features 3X The Tensile Strength of Brass, Ergonomic, Textured, Precision Contoured Handle is Designed to Reduce Operator Fatigue and Provide Better Grip
  • Series 400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list