Skip Content
HANDLE TUBULAR F/STRIKE 3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE TUBULAR F/STRIKE 3FT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT60036
  • Mfr. Model # 60036
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Three foot tubular handle fits 1-11/16 inch - 3-1/8 inch. Overall length, 36 inches.

Technical Specs

  • Item Tubular Handle Fits Wrench
  • Overall Length 36"
  • Head Size 1-11/16" to 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list