Skip Content
HANDLE TUBULAR F/STRIKE 2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE TUBULAR F/STRIKE 2FT

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT60024
  • Mfr. Model # 60024
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.59 lbs

Product Details

Two foot tubular handle fits 1 inch - 1-5/8 inch. Overall length, 24 inches.

Technical Specs

  • Item Tubular Handle Fits Wrench
  • Overall Length 24"
  • Head Size 1" to 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list