Skip Content
HANDLE STRT SHOVEL 1RIVET ASH 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE STRT SHOVEL 1RIVET ASH 48IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARC4564809
  • Mfr. Model # C4564809
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 336
  • Shipping Weight 1.82 lbs

Product Details

Straight shovel handle, 48 inches.

Technical Specs

  • Item Straight Shovel Handle
  • Colour Wood Grain
  • Handle Type Straight
  • Handle Length 28"
  • Fits GIFR2FL, GFGS2FL, GFDS14L, GIFR2L, GFR2NL, GFR2L, GFS2L, GHR2FLS, GHR2FL, GHS2L, GHRS2L, GPG12L, GSG04L, SHR2L, SHR2LY, SHS2L, SHGS2L,LAG08L, TLR, TLS, TTHR2FL, TTHS2FL
  • Handle Material Ash

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list