HANDLE STRAP-2 PER PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE STRAP-2 PER PKG

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15427
  • Mfr. Model # 15427
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3244
  • Shipping Weight 0.52 lbs

Product Details

Protects against scuff or damage to expensive chrome or plastic on recreational vehicles. A complete line of CINCHTITE accessories is designed to protect against the possibility of getting damaged.

Technical Specs

  • Colour Blue
  • For Use With The Handle Strap is Designed to Fit Over the Handle of Most Motorcycles and Secure to Either the Cinchtite 1 or 2 Series
  • Includes Heavy Duty Webbing, Sewn Loop for Ease When Securing with a Cinchtite 1 or 2,
  • Width 2"
  • Length 35"
  • Body Material Polyester
  • Item Handle Strap
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • End Type Sewn Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list