Skip Content
HANDLE STEEL POLY 2-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE STEEL POLY 2-1/4IN

SUGATSUNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WRZ3
  • Mfr. Model # 4WRZ3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Technical Specs

  • Colour Black
  • Finish Solid Black
  • Material Rubber Coated Steel
  • Mounting Type Unthreaded Through Holes
  • Item Pull Handle
  • Overall Length 10-53/64"
  • Overall Width 1-11/64"
  • Screw Size M6 or #12
  • Hardware Not Included
  • Projection 2-1/4"
  • Grip Dia. 63/64"
  • Mounting Hole Center to Center 9-27/32"
  • Grip Height 2-15/64"
  • Grip Length 10-53/64"
  • Grip Thickness 63/64"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list