Skip Content
HANDLE SPEEDER 1/4 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE SPEEDER 1/4 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4780G
  • Mfr. Model # 4780G
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.55 lbs

Product Details

1/4 inch drive speeder handle, 16-1/16 inch long.

Technical Specs

  • Item Speed Handle
  • Finish Full Polish
  • Number of Pieces 1
  • Drive Size 1/4"
  • Overall Length 15-1/2"
  • Features Heat-Treated for Strength and Durability
  • Standards ASME B107.10M, AS4283
  • For Use With 1/4" Drive Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list