HANDLE SPEED BALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HANDLE SPEED BALL

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL44SBH
  • Mfr. Model # CL44SBH
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Speed handles are weighted for quick turning. Long arm extensions provide excellent leverage for hand tightening. Double handle. Height 2-1/4 inches. Thread 1/2 inch-13. Width 4-7/8 inches.

Technical Specs

  • Item Double Handle
  • Application Weighted for Quick Turning
  • Dia. (In.) 4-7/16
  • Material Nodular iron
  • Standards ASTM-A536 Class 65-45-12
  • Thread Size (In.) 1/2-13
  • Arm Extensions Long, Provide Leverage for Hand Tightening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list