HANDLE SLIDING T 3/4 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE SLIDING T 3/4 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5685
  • Mfr. Model # 5685
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 36
  • Shipping Weight 2.9 lbs

Product Details

3/4 inch drive sliding tee handle.

Technical Specs

  • Finish Full Polish
  • Item Sliding T-Handle
  • Drive Size 3/4"
  • Overall Length 20"
  • Features Heat-Treated for Strength and Durability
  • Standards ASME B107.10M
  • For Use With 3/4" Drive Sockets
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list