Skip Content
HANDLE SLIDING T 1 DR HEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE SLIDING T 1 DR HEA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5885
  • Mfr. Model # 5885
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 37
  • Shipping Weight 1.2 lbs

Product Details

Sliding T-head handle, length 3 inches, 1-inch drive.

Technical Specs

  • Features Turns Bar Handle into a T-handle
  • For Use With PRT5884 Bar Handle
  • Item Sliding Drive Plug
  • Drive Size 1"
  • Overall Length 3"
  • Finish Chrome
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list