Skip Content
HANDLE SHOVEL WOOD/STL D-GRIP 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE SHOVEL WOOD/STL D-GRIP 36IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARC4513609
  • Mfr. Model # C4513609
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 336
  • Shipping Weight 2.06 lbs

Product Details

Replacement handle. Industrial grade steel D grip, varnished white ash handle.

Technical Specs

  • Handle Length 36"
  • Colour Wood Grain
  • Item Yard Grip Shovel Handle
  • Handle Type D Handle Straight
  • Fits GFR2D35, GFS2D35, GHR2FD35S, GHR2FD35, GHS2D35, GHS6D, GHRS2D, GAG08D35, GAG10D35
  • Handle Material Steel or Wood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list