Skip Content
HANDLE RAKE W/FERRULE 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE RAKE W/FERRULE 60IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARC2516009
  • Mfr. Model # C2516009
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 336
  • Shipping Weight 1.6 lbs

Product Details

Rake handle with ferrule, 60 inches.

Technical Specs

  • Item Rake Handle with Ferrule
  • Colour Wood Grain
  • Handle Type Long Handle Straight
  • Fits GBR15, GRR14, GCR14, GLR14, GLR16, GAR14, SBR14, SCR14, TB14, TTCR14
  • Handle Material Ash

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list