HANDLE PULLER,FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE PULLER,FAUCET

SUPERIOR TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LNX9
  • Mfr. Model # 1LNX9
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Capacity (In.) -
  • Features Long Adjustable Grip Fingers. Steel Construction
  • Hex Size (In.) -
  • Includes -
  • Package Quantity 1
  • Overall Length (In.) -
  • Item Handle Puller
  • Construction Steel
  • Type Faucet
  • Tube Capacity (In.) -
  • Meets/Exceeds -
  • Cutting Action -
  • Function Removes Large and Small Faucet Handles
  • Hose Capacity (In.) -
  • PVC Pipe Capacity (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list