Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LAN2
  • Mfr. Model # 4LAN2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Finish Polished Nickel
  • Material Steel
  • Colour Silver
  • Item Folding Pull Handle
  • Mounting Type Unthreaded Through Holes
  • Screw Size 1/4
  • Grip Dia. 5/8"
  • Hardware Not Included
  • Mounting Hole Center to Center 3-3/8"
  • Grip Height 61/64"
  • Vert. Mounting Hole Ctr. to Ctr. 2-7/8"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list