Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LAL6
  • Mfr. Model # 4LAL6
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Mounting Type Unthreaded Through Holes
  • Item Folding Pull Handle
  • Material Steel
  • Colour Black
  • Screw Size 10
  • Finish Polished Zinc
  • Operating Temp. -50 Degrees F - 150 Degrees F
  • Mounting Hole Center to Center 6-1/2"
  • Hardware Not Included
  • Vert. Mounting Hole Ctr. to Ctr. 1-3/32"
  • Load Rated (Y/N) N
  • Grip Dia. 17/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list