Skip Content
HANDLE/PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HANDLE/PULL

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LAH8
  • Mfr. Model # 4LAH8
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Zinc
  • Item Offset Pull Handle
  • Colour Silver
  • Mounting Type Threaded Holes
  • Finish Polished Chrome
  • Screw Size 1/4-20
  • Degree Offset 45 Degrees
  • Hardware Not Included
  • Projection 1-31/64"
  • Mounting Hole Center to Center 5"
  • Thread Depth 11/16"
  • Grip Height 41/64"
  • Grip Dia. 1/4"
  • Load Rated (Y/N) N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list